Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Polyethylene Glycol , MP Biomedicals, LLC
Click to view available options
Quantity:
1 kg
Packaging:
Plastic
Description
- PEG has been used in the precipitation of proteins, as a fusing agent in enhancing the effect of macrophages on hybridoma, in the separation and purification of biomolecules, and in induction of cell hybridization PEG has also been used to recover pathogenic viruses and human rotaviruses from water, oyster and sediment samples PEG has demonstrated to have anti-cell proliferation and antitumor effects via induction of apoptosis
- PEGs are susceptible to oxidative degradation in the presence of air
- Minimizing the exposure of PEG to elevated temperatures and/or exposure to oxygen, or addition of an antioxidant can limit the amount of degradation
- PEGs do not hydrolyze or deteriorate upon storage
- PEGs do not support the growth of molds
- PEG is incompatible with phenol and may reduce the antimicrobial action of other preservatives
Specifications
pH | 4.5 to 7.5 (5% aq. soln.) |
Melting Point | 55°C to 65°C |
Color | White |
Density | 1.1-1.2 g/mL (Lit.) |
Quantity | 1 kg |
Packaging | Plastic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction