Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Medical Millex™-HP Syringe Filter Unit, 0.45 μm

Ready-to-use, syringe-driven units designed for sterilizing and clarifying sterile solutions

Supplier:  MilliporeSigma™ SLHPM33RS

Catalog No. SLHPM33RS


Add to Cart

Description

Description

Available in 4, 13, 25, 33, and 50 mm diameters with a variety of membranes, Millex™ sterile syringe filters are ideal for sterilizing organic solvents, aqueous solutions or air/gas. Many sample preparation methods specify Millex™ filters because of their unsurpassed quality and consistency. Millex™ filters not only feature minimal hold-up volume and faster flow rates, but they also withstand higher operating pressures and are chemically compatible with a range of samples and solvents to minimize leaching of extractable impurities. Millex™ filters are produced in a controlled, automated environment with the highest quality standards. Sterile devices come with a certificate of quality, with select devices marked for medical applications.Features & Benefits:•Tailored to a variety of applications based on membrane type, housing and validation rating •Medical Device-rated devices in some countries including vented devices for direct patient care •Specialized filter units to protect hemodialysis transducers from blood and moisture and for vacuum line protection •Low extractables and low absorption membranes for minimum sample losses •Faster flow rates and higher operating pressures for high performance needs Applications:Sterilization of Aqueous Solutions, Organic Solvents and Gases, Filtration of High Value Protein or Small Molecule Components, Select Medical Device Applications (Some Including Direct Patient Care Depending on Country/Region)
Specifications

Specifications

Green
Syringe
0.45 μm
4.5 cm2
<0.1 mL
Female luer-lok
10 (150)bar(psi)
45 deg. C
200 mL
3.3 cm
Single-use
PES
Sterile
Low protein binding; sterilization of tissue culture media, protein solutions or aqueous solutions; Sterilization of drugs or aqueous solutions administered intravenously
Modified Acrylic
Male Luer slip
50Pack
Medical Millex-HP Syringe Filter Unit
33 mm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit