Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polyester Lockout Tagout Pack: LOCK OUT SWITCHES BEFORE WORKING ON EQUIPMENT
Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to clearly mark lockout and tagout areas.
Supplier: Brady™ 86247
Safety Services Available
Overview
Logo/Customization
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
Black on Orange | |
-40°F to 230°F | |
Rectangular | |
Polyester | |
Cold-temperature Permanent Acrylic | |
3.5 in. | |
-40°F | |
5 in. |
LOCK OUT SWITCHES BEFORE WORKING ON EQUIPMENT | |
5 x 3.5 in. | |
Laminated | |
5/Pk. | |
Self-adhesive | |
230°F | |
0.01 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction