Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Polyamide 6 on TLC-PET-Foils, 100 μm
Polyamide 6 on TLC-PET-foils may be used in TLC, LPLC, paper chromatography, PET foil backing
Supplier: MilliporeSigma™ Supelco™ 1728825EA
Specifications
PET Support | |
25/Pk. | |
TLC | |
100 µm | |
20 cm |
15 to 25 μm | |
No | |
Polyamide 6 | |
20 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title