Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poly-Pro Poly Sheeting
Full weight construction film
Specifications
Length (English) | 100 ft. |
---|---|
Certifications/Compliance | Product Standard 17-69 |
Product Type | Poly Sheeting |
Material | LLDPE/LDPE |
Catalog Number | Mfr. No. | Color | Thickness | Width (Metric) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Thickness | Width (Metric) | Length (Metric) | Price | Quantity & Availability | ||
19-036-38
|
Poly-Pro
ASBPSBL0620 |
Black | 6 mil | 6.1m | 30.48 m | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-042-312
|
Poly-Pro
PSCL0410 |
Clear | 4 mil | 3.05m | 30.5 m | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Polyolefin polymers LLDPE/LDPE individual or blended
Specifications
100 ft. | |
Product Standard 17-69 | |
Poly Sheeting | |
LLDPE/LDPE |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title