Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ PiRack Pipetter Holder System
Rugged polypropylene support allows for easy storage and retrieval of standard brands of pipetters and accessories.
$25.25 - $54.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polypropylene |
For Use With (Equipment) | Standard brands of pipettors |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
S01694
|
Bel-Art™
F189540000/EMD |
Triple Holder Clamp (1 Single Holder Clamp and 2 Extenders) |
Pack of 3 for $53.00
|
|
|||||
S01696
|
Bel-Art™
F189540002/EMD |
Extenders |
Pack of 4 for $52.75
|
|
|||||
S01697
|
Bel-Art™
F189540500/EMD |
Utility Tray |
Each for $25.25
|
|
|||||
S01695
|
Bel-Art™
F189540001/EMD |
Single Clamp Holder |
Pack of 2 for $54.00
|
|
|||||
Description
Utilizes component pieces to create a customized organization system.
- Utility tray is supported between two clamps to hold pipetting supplies or other small lab items
- Attaches to a shelf with 1 in. (25.4mm) thickness
- Triple Holder with Clamp — one clamp and two extenders
- Single Holder with Clamp — single pipetter holder with clamp
- Extender — attaches off the side of the clamp to multiply the number of pipetters that can be supported
- Autoclavable at 121°C (250°F)
Specifications
Autoclavable | |
Polypropylene | |
Standard brands of pipettors |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title