Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Pipette Pumps
Pipette Pumps work with a wide variety of pipettors and allow simple, one handed use.
$139.00 - $155.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Disposable | Reusable |
For Use With | Glass or Plastic Pipettes |
Material | Plastic |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity & Availability | ||||
S00640
|
United Scientific™
PPMP02PK/12 |
2 mL | Blue |
Pack of 12 for $139.00
|
|
||||
S00641
|
United Scientific™
PPMP10PK/12 |
10 mL | Green |
Pack of 12 for $148.00
|
|
||||
S00642
|
United Scientific™
PPMP25PK/12 |
25 mL | Red |
Pack of 12 for $155.00
|
|
||||
Description
- Good quality pipettors designed for easy and precise pipetting.
- Pumps feature a lever for quick release, and forward or backward wheel movement.
- The soft elastic chuck has a threaded collar to tightly grip glass or plastic pipettes.
- Easy to clean.
Specifications
Not Autoclavable | |
Glass or Plastic Pipettes | |
Non-sterile | |
12 Pk. |
Reusable | |
Plastic | |
Pipette Pump |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title