Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Pipet Stand
Detachable Pipet Stand for convenient pipet storage is constructed of sturdy, noncorrosive polypropylene. Available as a vertical or horizontal stand.
$29.50
Specifications
Product Type | Pipette Rack |
---|---|
Color | White |
Material | Polypropylene |
Stackable | No |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Positions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Positions | Price | Quantity & Availability | |||||
S99440
|
United Scientific™
79102 |
28 |
Each of 1 for $29.50
|
|
|||||
Description
Vertical Stand
- Holds 28 pipets with maximum diameter of 0.562 in. (1.4 cm)
- Heavy base measures 9 in. (22.86 cm) in diameter; 15 in. (38.1 cm) square rod is screwed into base
- Top disc has holes for holding pipets while the lower one has pilot holes where pipet tips rest while liquids drain down to the base
- Both discs can be moved up and down the rod to accommodate various lengths of pipets
- Arrows on discs should be kept parallel to ensure that corresponding holes are being centered
Horizontal Stand
- Holds 12 pipets, six on each side, in a horizontal position
- Autoclavable stand has two sides that are attached to each other with three polypropylene-coated metallic rods
- Easily disassembled for space-saving storage
Specifications
Pipette Rack | |
Polypropylene | |
Non-sterile |
White | |
No | |
Pipettes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title