Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ PermFlex™ Rough PVC-Coated Cold Resistant Gloves - 10 in.
Click to view available options
Size:
Medium
Description
- PVC material remains soft and flexible in cold applications
- 10 in. gauntlet cuff provides additional forearm protection
- Rough-textured palm enhances grip capabilities
- Seamless cotton liner increases tactile sensitivity
- Liner is treated to resist germs and odors
- Ideal for applications that require a combination of liquid and cut protection
Specifications
Color | Orange |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | PVC |
Size | Medium |
For Use With (Application) | Cold Water, Marine Biology, and Oily Material Handling |
Glove Cuff Style | Gauntlet |
Liner Material | Cotton |
Series | 58-8650 |
Length (English) | 10 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction