Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Heavy-Duty Vinyl Apron

Catalog Number 19810610
Click to view available options
Vinyl; 35 x 45 in.; Heavy duty
This item is not returnable. View return policy
This item is not returnable. View return policy

Suitable for food handling and preparation, general maintenance and chemical processing

  • Heavy-duty 20 mil vinyl apron with neck ties
  • Comfortable to wear with superior flexibility
  • Excellent resistance to punctures and abrasion, chemicals, fats, oils and grease
  • Individually packaged
  • White

Compliance

Component materials that comply with Federal Regulations for food contact 21CFR, 170-199

Material PVC, Vinyl
Color White
Disposable Reusable
Thickness 20 mil
For Use With (Application) Great for food handling and preparation, industrial maintenance and chemical processing
Certifications/Compliance FDA 21CFR 170-199
Dimensions (L x W) 45 x 35 in. (114.3 x 88.9 cm)
Length (English) 45 in.
Length (Metric) 114.3 cm
Width (English) 35 in.
Width (Metric) 88.9 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit