Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ GP™ Seamless Knit Nylon Gloves with Nitrile Coated MicroSurface Grip
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Seamless knit shell increases comfort, finger dexterity, and breathability
- Nitrile MicroSurface coating is impermeable to provide an elevated grip in dry and oily conditions
- Coating is infused with thousands of tiny suction cup pockets that create a vacuum effect to dispense fluids away on contact
- Knit wrist helps prevent dirt and debris from entering the glove
- Resistant to chemicals, water, and ultraviolet light
- Washable
Specifications
ANSI Abrasion Rating | ANSI 1 |
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Black, Green |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | X-Small |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction