Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Bouton™ Chemical Goggles
Description
- Polycarbonate lenses provide both impact and chemical splash protection
- Fit comfortably over most prescription glasses
- Flexible vinyl nose bridge adds comfort
Compliance
Meet ANSI™ Z87.1-2010 standards.
Specifications
Certifications/Compliance | ANSI Z87.1 |
For Use With (Application) | General manufacturing; Anywhere eye protection is needed |
Headband Material | Elastic |
Quantity | 1/Polybag; 144/Cs. |
Ventilation Details | Indirect ventilation |
Weight (Metric) | 200 g |
Lens Material | Polycarbonate |
Frame Material | PVC |
UV Protection | 99.99% UVA and UVB light absorption |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction