Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Photography Tray
Supplier: Photoquip Inc S47887
Description
Corner pouring lip makes chemical transfer easy!
Made of rigid, white plastic with pouring lip. Easily cleaned. Convenient for many uses. Will not corrode. Rigid enough to hold solution while pouring.
Order Info
Size: 33 x 28 x 5cm. Accommodates 71 x 25cm photo prints.
Specifications
12.9 x 11.02 x 1.96 in. (33 x 28 x 5 cm) | |
5 cm | |
Plastic | |
28 cm | |
1.96 in. | |
11.02 in. |
White | |
33 cm | |
Photographic Tray | |
12.9 in. | |
Rectangular |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction