Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Phenolic Wall Cabinet, Left Hinged

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.
$1921.00 - $2190.00
Specifications
Cabinet Type | Wall |
---|---|
Depth (English) | 13 in. |
Door Type | Solid Door |
Height (English) | 30 in. |
Material | Phenolic |
Catalog Number | Color | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Width (English) | Price | Quantity & Availability | |||||
FBPH21818B
![]() |
Beige | 18 in. |
Each for $1,921.00
|
|
FBPH21818P
![]() |
Platinum | 18 in. |
Each for $1,921.00
|
|
FBPH21818W
![]() |
White | 18 in. |
Each for $1,921.00
|
|
FBPH21824B
![]() |
Beige | 24 in. |
Each for $2,190.00
|
|
FBPH21824P
![]() |
Platinum | 24 in. |
Each for $2,190.00
|
|
FBPH21824W
![]() |
White | 24 in. |
Each for $2,190.00
|
|
Description
- Rust, rot, mold resistant construction.
- Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
- Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
- All colors have a solid black core
Specifications
Wall | |
Solid Door | |
Phenolic | |
Left |
13 in. | |
30 in. | |
1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title