Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corepoint Scientific™ Pharmacy Standard Economy Glass Door Refrigerator, Bottom Mount
Forced air directional refrigeration system that provide superior temperature uniformity and recovery after door openings.
Specifications
Temperature Range | 36°F to 46°F |
---|---|
Refrigerant | R134A |
Insulation | High Density Urethane Foam |
Display | Digital |
Casters | Yes |
Catalog Number | Mfr. No. | Capacity (English) | Door Style | No. of Doors | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Door Style | No. of Doors | Price | Quantity & Availability | |||
22-651-217
|
Corepoint Scientific™
PHER231WWG/0 |
23 cu. ft. | Swing Glass | 1 | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
22-651-216
|
Corepoint Scientific™
PHER161WWG/0 |
16 cu. ft. | Swing Glass | 1 | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
22-651-215
|
Corepoint Scientific™
PHER121WWG/0 |
12 cu. ft. | Swing Glass | 1 | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
22-651-224
|
Corepoint Scientific™
PHER723WWG/0 |
72 cu. ft. | Swing Glass | 3 | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
Description
- Microprocessor temperature controller with audible and visual alarms
- Digital temperature display
- Freestanding thermometer with 3 year certificate of calibration
- 2 probes; 1 in air and 1 in sample bottle
- Remote alarm contacts
- Keyed door locks, leveling legs, and pharmacy refrigerator/freezer toolkit, temperature logs and CDC approved power cord labels
Specifications
36°F to 46°F | |
High Density Urethane Foam | |
Yes | |
1 | |
Audible and Visual High and Low Temperature Alarms | |
115 V | |
1 ph |
R134A | |
Digital | |
Microprocessor | |
Cycle | |
NEMA 5-15 P | |
60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title