Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Petri Dishes, Polystyrene
These disposable Petri Dishes offer optical clarity and strength at economical prices.
$131.00 - $134.00
Specifications
Autoclavable | Autoclavable |
---|---|
Bottom Shape | Flat |
Color | Clear |
Disposable | Single-use |
Gridded | Not Gridded |
Catalog Number | Mfr. No. | Diameter (Metric) | Well Count | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Well Count | Price | Quantity & Availability | ||||
S89632
|
United Scientific™
K1006PK/650 |
65 mm | 1 |
Case of 650 for $131.00
|
|
||||
S89634
|
United Scientific™
K1003PK/500 |
90 mm | 2 |
Case of 500 for $134.00
|
|
||||
S89633
|
United Scientific™
K1001PK/180 |
150 mm | 1 |
Case of 180 for $133.00
|
|
||||
Description
Disposable polystyrene petri dishes offer optical clarity and strength at economical prices.
- 65 mm Includes a molded-in grid on the lid for easy colony counting.
- Offered in Single Compartment, K1003 is two compartments.
- Dimensions and Case Size Availability:
- 65 x 15 x 10 mm, Case 650
- 90 x 15 x 10 mm, Case 500
- 150 x 15 x 10 mm, Case 180
- Sterile
Specifications
Autoclavable | |
Clear | |
Not Gridded | |
Circular | |
Non-treated | |
15 mm |
Flat | |
Single-use | |
Polystyrene | |
Sterile | |
Dish |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title