Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Perimeter Workstations with Sink
Provides work space for up to four-students while storing the laboratory equipment. Diversified Spaces™™ Perimeter Workstations with Sink are designed to utilize space along walls where they can stand alone or be ganged together.
Supplier: Diversified Spaces™ 2826K
Description
- Durable solid oak and oak veneer construction
- Consists of 1 in. thick solid resin top with back splash
- Rubber base molding on desk
- Durable chemical resistant finish
- Durable earth-friendly UV finish
- SEFA compliant and MAS Certified Green
- Includes solid epoxy drop-in style sink (D x W x H: 8 x 12 x 6 in.) with strainer, 2 combination cold water and gas fixtures, 4 rod sockets, rod storage (rods sold separately), 2 GFI electrical receptacles, keyed-alike locks on all doors and dovetailed drawers
- Work surface on wall portion is 18 in. depth
Specifications
Perimeter Workstation with Sink | |
Solid epoxy resin top | |
Door/Drawer unit |
213.3 x 228.6 x 91.4 cm (84 x 90 x 36 in.) | |
Limited Lifetime | |
Red Oak |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction