Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pelican™ 0350 Cube Cases
Extra deep, unbreakable, watertight, airtight, dustproof, chemical resistant and corrosion proof. It is made from Ultra High Impact structural copolymer that makes it extremely strong and durable.
$921.00 - $1295.00
Specifications
Product Type | Cube Case |
---|---|
Color | Black |
Closure Type | Double Throw Latch System |
Depth (English) Interior | 20 in. |
Depth (Metric) Interior | 50.8 cm |
Catalog Number | Mfr. No. | Depth (English) | Dimensions (D x W x H) Interior | Material | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) | Dimensions (D x W x H) Interior | Material | Includes | Price | Quantity & Availability | ||
19-130-1086
|
Pelican™
0350NF |
21.25 in. | 20 x 20 x 20 in. (50.8 x 50.8 x 50.8 cm) | Polypropylene | No foam |
Each for $921.00
|
|
19-130-1085
|
Pelican™
0350 |
21.25 in. | 20 x 20 x 20 in. (50.8 x 50.8 x 50.8 cm) | Polypropylene, Polyurethane Foam | Pick N Pluck foam |
Each for $1,295.00
|
|
19-130-1087
|
Pelican™
0354 |
22.4 in. | 20 x 20 x 20 in. (50.8 x 50.8 x 50.8 cm) | Polypropylene | Padded dividers | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Large 2-person fold down handles
- Stainless steel hardware and padlock protectors
- 3 level Pick N Pluck™ with convoluted lid foam
- Watertight, crushproof, and dustproof
- Open cell core with solid wall design - strong, light weight
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- O-ring seal
Certifications
IP67 / STANAG 4280 / Def Stan 81-41
Specifications
Cube Case | |
Double Throw Latch System | |
50.8 cm | |
20 in. | |
Pick N' Pluck | |
50.8 cm | |
14.52 kg | |
56.9 cm |
Black | |
20 in. | |
20 x 20 x 20 in. (50.8 x 50.8 x 50.8 cm) | |
50.8 cm | |
20 in. | |
32 lb. | |
20 in. | |
50.8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title