Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ PD500 Ear Plug Dispenser
Click to view available options
Product Type:
Ear Plug Dispenser with PD500 Plugs
Description
- Convenient dispenser holds 500 pair of disposable ear plugs (included)
- Durable plastic design has easy twist knob and catch basin to prevent plugs from falling to the ground
- Wall mounted or use as a freestanding display
Specifications
ANSI S3.1974 | Yes |
For Use With (Application) | Convenient Dispenser for Quick and Easy Ear Plug Usage |
Holds | 500 Pairs |
Packaging Type | Dispenser |
Pairs per Package | 500 Pairs/Dispenser |
Plug Material | Foam |
Plug Color | Orange |
Noise Reduction Rating (NRR) | 32 dB |
Plug Shape | Bullet |
Product Type | Ear Plug Dispenser with PD500 Plugs |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction