Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Paulson Welding Windows
Click to view available options
Dimensions (L x W):
22 x 39.4 cm (8.6 x 15.5 in.)
25.4 x 50.8 cm (10 x 20 in.)
For Use With (Equipment):
Fits HG1, HG3, HG4, CB1, CB2, CB6 models
Fits HG3, HG4, CB1, CB2, CB6, HG7, HB2, CB10, CB11, CB12 models
Lens Tint:
Clear
Shade 5
Specifications
Dimensions (L x W) | 22 x 39.4 cm (8.6 x 15.5 in.) |
Thickness (English) | 0.06 in. |
Thickness (Metric) | 0.15 cm |
Lens Tint | Clear |
Product Type | Welding window |
For Use With (Equipment) | Fits HG1, HG3, HG4, CB1, CB2, CB6 models |
Model | IM9-P6F5 |
Lens Material | Propionate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction