Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Paramount™ Ductless Enclosure Accessory, Carbon Filter
Labconco™ Paramount™ Ductless Enclosure Accessory, Carbon Filter used with Paramount Ductless Enclosures.
$459.00 - $641.00
Specifications
For Use With (Equipment) | Paramount Ductless Enclosure |
---|---|
Height (English) | 1.5 in. |
Weight (English) | 10 lb. |
Weight (Metric) | 4.5 Kg |
Length (English) | 10 to 20 in. |
Catalog Number | Mfr. No. | For Use With (Application) | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Weight (Metric) | Price | Quantity & Availability | ||||
S28166
|
Labconco™
6938200/EMD |
Organic-vapor | 4.5 Kg |
Each for $459.00
|
|
||||
S15406
|
Labconco™
6938204/EMD |
Mixed - organic vapor, acid-sulfur, ammonia-amine, and formaldehyde fumes | 4.5 Kg |
Each for $641.00
|
|
||||
Description
- Used with carbon-based and HEPA filters in variety of Labconco enclosures which require periodic replacement
- Select the right filters to fit your Labconco product
Order Info
Acid gas detector tubes available. (See Cat. No. 10-030-241)
Specifications
Paramount Ductless Enclosure | |
10 lb. | |
10 to 20 in. | |
18 in. | |
25.4 to 50.8 cm | |
Filter |
1.5 in. | |
4.5 Kg | |
15 in. | |
38.1 cm | |
45.7 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title