Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Padlocks - Key Retaining, Keyed Different, 2 inch Shackle Steel Locks
Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set
$34.75 - $46.00
Specifications
Certifications/Compliance | OSHA 1910.147 |
---|---|
Clearance (English) | 2 in. |
Depth (English) | 1 in. |
Clearance (Metric) | 50.8 mm |
Diameter (English) | 0.25 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-140-322
|
Brady™
143140 |
Blue |
Each for $46.00
|
|
|||||
19-140-321
|
Brady™
143138 |
Black |
Each for $34.75
|
|
|||||
19-140-323
|
Brady™
143142 |
Green |
Each for $45.00
|
|
|||||
19-140-325
|
Brady™
143146 |
White |
Each for $45.00
|
|
|||||
19-140-324
|
Brady™
143144 |
Red |
Each for $34.75
|
|
|||||
19-140-326
|
Brady™
143148 |
Yellow |
Each for $44.50
|
|
|||||
19-140-351
|
Brady™
118941 |
Black | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-140-352
|
Brady™
118942 |
Blue | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-140-354
|
Brady™
118944 |
Red | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-140-353
|
Brady™
118943 |
Green | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
Shackle: 2 in.Specifications
OSHA 1910.147 | |
1 in. | |
0.25 in. | |
Keyed Different | |
Padlock | |
0.8 in. |
2 in. | |
50.8 mm | |
0.25 in. | |
Steel | |
2 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title