Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ OverSite™ OTG Rimless Safety Glasses with Black/Gray Temple and Clear Lens
Description
- Over-the-glass design helps keep prescription eyewear users in compliance
- Can also be worn by itself as a regular safety glass
- Rimless frame design ensures an unobstructed view
- Adjustable length temples are rubber co-molded, offering the user a secure custom fit
- Ratchet temples for better angle adjustment
- Molded nose bridge design to fit the vast majority of users
- U-Fit spatula temples
- Meets ANSI Z87.1+
- Meets CSA Z94.3
Specifications
Certifications/Compliance | ANSI Z87.1 |
Lens Tint | Clear |
For Use With (Application) | Fit over any kind of personal eyewear |
Frame Color | Black/Gray |
Temple Style | U-Fit™ spatula temples |
Weight (Metric) | 39 g |
UV Protection | 99.99% UVA and UVB light absorption |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction