Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VistaLab™ Technologies Ovation™ 8-Channel Pipetters PROMO
Straightforward, simple programming coupled with reliable, consistent accuracy and precision.
$1341.00
Specifications
Model | Right Handed |
---|---|
Number of Channels | 8 |
Product Line | Technologies Ovation™ |
Type | Electronic Pipette |
Display | LCD |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
22-146-675TI
|
VistaLab™ Technologies
11600020TI |
0.5 to 20 μL |
Each for $1,341.00
|
|
|||||
22-146-676TI
|
VistaLab™ Technologies
11600125TI |
2 to 125 μL |
Each for $1,341.00
|
|
|||||
22-146-677TI
|
VistaLab™ Technologies
11600250TI |
5 to 250 μL |
Each for $1,341.00
|
|
|||||
22-146-678TI
|
VistaLab™ Technologies
11601250TI |
25 to 1250 μL |
Each for $1,341.00
|
|
|||||
Description
- Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
- Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
- Upon completion of pipetting, all tips are discarded with the push of a button
- Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
- Available in both left- and right-handed models with suitably placed LCD screen
- For precision liquid dispensing from 0.5 to 1250μL
Specifications
Right Handed | |
Technologies Ovation™ | |
LCD | |
1 Year |
8 | |
Electronic Pipette | |
Ergonomic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title