Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Orion™ 9810BN Micro pH Electrode PROMO
Measure pH as low as 0.5μL samples in gels or micro containers with this small-tipped glass combination electrode for pH measurements in micro volume samples.
Supplier: Thermo Scientific™ 9810BNPM
Description
Includes:
- 60 mL bottle Orion electrode fill solution, 900011
Recommended for:
- Use in gels or smaller sample volumes
Specifications
Micro pH Electrode | |
Ceramic | |
0°C to 80°C | |
4 M KCl with Ag/AgCl, Orion Cat. No. 900011 | |
Single junction Ag/AgCl | |
32°F to 176°F | |
3.28 ft. | |
1 m |
BNC | |
Small Tip Glass | |
Small tip glass combination micro electrode; Tip: 37 x 1.3 mm;min. sample volume: 0.5 µL | |
For pH measurements in micro volume samples | |
To ensure a quick response and free-flowing junction, the sensing element and reference junction must not dry out. Always clean the electrode before storing it. Short-term storage (up to one week): Soak the electrode in pH electrode storage solution, Cat. No. 910001. To prevent crystallization of the filling solution, cover the fill hole whenever the electrode is being stored and open the fill hole when calibrating and measuring. Long-term storage (more than one week): Fill the electrode and securely cover the filling hole. Cover the electrode with the protective glass tube containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode. | |
4.72 in. | |
120 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title