Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caresfield™ Orange Smooth Tourniquet
Disposable, non-latex tourniquets designed with patient safety and comfort in mind.
$7.31 - $57.06
Specifications
Color | Orange |
---|---|
Latex Free | Yes |
Product Type | Adult Tourniquet |
Disposable | Yes |
Dimensions (L x W) | 1 x 18 in. |
Catalog Number | Mfr. No. | Packaging Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Type | Price | Quantity & Availability | |||||
21-222-026
|
Caresfield™
48NLODBX |
Dispenser Box |
Pack of 25 for $7.61
Case of 40 PK for $224.50
|
|
|||||
21-222-027
|
Caresfield™
48NLOFP |
Flat Packed |
Pack of 250 for $57.06
Case of 4 PK for $207.50
|
|
|||||
21-222-028
|
Caresfield™
48NLOIR |
Individually Rolled |
Pack of 100 for $21.70
Case of 10 PK for $215.50
|
|
|||||
21-222-029
|
Caresfield™
48NLORL |
Bulk Rolled |
Pack of 25 for $7.31
Case of 40 PK for $212.50
|
|
|||||
Description
- Disposable
- Smooth material
- Bright colors
- Odor-free and powder-free
- Easy dispensing
Specifications
Orange | |
Adult Tourniquet | |
1 x 18 in. |
Yes | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title