Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Men's Flex 3 Work Boots
$133.00 - $143.00
Specifications
Certifications/Compliance | ASTM F2413-05 |
---|---|
Color | Black |
For Use With (Application) | Used in oil rigs, refineries, food processing, general industrial areas, lawn care, dairies, breweries and utilities |
Height (English) | 16 in. |
Lug Type | Kick-off |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-088-2087C
|
Dunlop™
89908090 |
9 |
Pair for $143.00
|
|
|||||
19-088-2087A
|
Dunlop™
89908070 |
7 |
Pair for $143.00
|
|
|||||
19-088-2087B
|
Dunlop™
89908080 |
8 |
Pair for $143.00
|
|
|||||
19-088-2087F
|
Dunlop™
89908120 |
12 |
Pair for $143.00
|
|
|||||
19-088-2087E
|
Dunlop™
89908110 |
11 |
Pair for $133.00
|
|
|||||
19-088-2087D
|
Dunlop™
89908100 |
10 |
Pair for $143.00
|
|
|||||
Specifications
ASTM F2413-05 | |
Used in oil rigs, refineries, food processing, general industrial areas, lawn care, dairies, breweries and utilities | |
Kick-off | |
Steel | |
Steel | |
Yes |
Black | |
16 in. | |
PVC, Nitrile | |
Gray/yellow power-lug outsole and removable air cushion insole, slip-resistant | |
Fats, oils and chemicals |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title