Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ One-Piece Metal Detectable Shovel with 14 in. Blade
Workhorse for moving bulk materials and an integral part of any professional cross–contamination containment, food safety or HACCP program.
$271.00
Specifications
Product Type | Metal-detectable Shovel |
---|---|
Blade Material | Polypropylene with Semi-Ferrous Additive |
Color-coded | Yes |
Handle Material | Polypropylene with Semi-Ferrous Additive |
Length (English) | 41.75 in. |
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
19-830-070
|
Remco™
6982MD2 |
Green |
Each for $271.00
|
|
|||||
19-830-071
|
Remco™
6982MD3 |
Blue |
Each for $271.00
|
|
|||||
19-830-072
|
Remco™
6982MD4 |
Red |
Each for $271.00
|
|
|||||
19-830-073
|
Remco™
6982MD5 |
White |
Each for $271.00
|
|
|||||
Description
- One-piece polypropylene construction
- Includes 14 in. blade
- Semi-ferrous additive in shovel allows for use in conjunction with a metal detectable system
- Lightweight metal detectable plastic is an alternative to stainless-steel
- Used for meat, dairy, seafood, and poultry processing, commercial fishing and other food handling applications
- Autoclavable to 250°F/121°C
Specifications
Metal-detectable Shovel | |
Yes | |
41.75 in. | |
5.49 lb. |
Polypropylene with Semi-Ferrous Additive | |
Polypropylene with Semi-Ferrous Additive | |
Moving bulk materials in conjunction with a metal detectable system | |
14 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title