Learn More
OHAUS™ Scout™ STX Portable Balances with Touchscreen Display

The all new OHAUS™ Scout with intuitive color touchscreen interface offers superior overload protection in a sleek, low profile and stackable design.
Supplier: OHAUS™ 30253008/EMD
Description
- Fast response time and repeatable weighing results
- Rapid stabilization and high resolution
- Four major connectivity options
- Additional software application modes and added weighing units complement the balance and set a new standard in portable weighing technology
- Available with or without draftshield
- Stackable design
- Leveling bubble with adjustable feet
- Kensington security slot cable sold separately
- Calibration mass included(all models up to 620 g)
- 12 different weighing units:g, mg, kg, lb.:oz., N, ct, Grn, dwt, ozt, custom unit
- Powered by AC adapter (included) or 4 AA batteries (not included)
- Integrated weigh-below hook
- Transportation/storage lock
Applications: Weighing, density determination, molar mass
Specifications
Color Touchscreen | |
420 g | |
0.01 g | |
No draftshield | |
STX422 | |
1 sec. | |
No |
Ethernet, USB Host, USB Device, RS-235 | |
Touchscreen | |
Weighing, density determination, molar mass | |
ABS Housing, Stainless Steel Pan | |
Round | |
Portable Balance |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.