Learn More
OHAUS™ Defender 5000 Bench Scales with Rectangular Base
Portable scale for shipping and inventory.
Specifications
Automation Interface | 4 Button membrane switch |
---|---|
Battery Type | 6 C Alkaline |
Calibration | Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed) |
Certifications/Compliance | ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003 |
Connection Type | RS232, external input |
Requires: Six alkaline C batteries. (Rechargeable NiMH batteries optional.)
Catalog Number | Mfr. No. | Capacity | Model | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Model | Readability | Price | Quantity & Availability | |||
02-113-310
|
OHAUS™
80251833 |
150 kg, 300 lb. | D51P150HX2 | 0.02 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
02-113-380
|
OHAUS™
80500515 |
100 kg | D51P100HL2 | 0.02 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
Ideal for routine weighing, shipping and basic applications, including parts counting, checkweighing, % weighing, dynamic weighing and display hold for weighing large packages. Readability as precise as 0.005lb. (0.002kg).
- Prewired and fully assembled
- Factory set and factory calibrated
- Adjustable, easy to read backlit LCD measures 1 in. (2.5cm) with three checkweighing LEDs
- Consists of stainless-steel platform with leveling feet and leveling bubble, indicator mounting column and T51P indicator with power supply and line cord
- Five user-selectable weighing units (g, kg, lb, oz, lb:oz) and user-defined custom unit
- Net/gross/tare function
- Auto-off timer eliminates battery drain
- RS-232-C bidirectional interface
- Operates on batteries or AC
Service Plan
Service agreement available.
Certifications
CE marked; UL listed; CSA listed.
Specifications
4 Button membrane switch | |
Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed) | |
RS232, external input | |
55.0 x 42.9 cm (21.7 x 16.5 in.) | |
Gram, kilogram, ounce, pound, metric tones, custom | |
ABS Plastic, Stainless Steel, Aluminum | |
14°F to 104°F | |
Defender™ 5000 Bench Scale | |
16.5 in. | |
26.77 in. | |
68 cm | |
100/240 V |
6 C Alkaline | |
ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003 | |
LCD | |
0.02 kg | |
Universal switching (100-240 VAC/50-60Hz) power supply. | |
<2 sec. | |
-10°C to +40°C | |
Platform (LxW): 55.0 x 42.9cm (21.7 x 16.5 in.) | |
42 cm | |
55 cm | |
100/240 V 50/60 Hz | |
50/60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.