Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Octagon Spinbar™ Magnetic Stirring Bars
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.
Supplier: Bel-Art™ F371100078
Description
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
Specifications
8 mm | |
Octagon | |
Yes | |
FDA, USP Class VI, ISO 9001:2008 | |
0.87 in. |
22 mm | |
50 | |
Alnico Magnet | |
White | |
0.31 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction