Learn More
OccuNomix™ OccuMitts™ PLUS Support Gloves
Ergonomic gloves offer extra support to alleviate workplace aches and pains
$31.40
Specifications
Color | Beige |
---|---|
Product Type | Occumitts™ Plus Support Glove |
For Use With (Application) | Offers extra support to alleviate workplace aches and pains and absorb pressure, protect against rubbing, bumping and abrasive surfaces |
Includes | 8mm Thick Neoprene padding |
Material | Nylon, Spandex |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-171-027
|
OccuNomix™
4514M |
Medium |
Pair for $31.40
|
|
|||||
19-171-028
|
OccuNomix™
4515L |
Large |
Pair for $31.40
|
|
|||||
19-171-026
|
OccuNomix™
4513S |
Small |
Pair for $31.40
|
|
|||||
Description
Extra wrist protection absorbs pressure and protect against rubbing, bumping and abrasive surfaces.
- Fingerless design for full dexterity
- Nylon/Spandex material
- 8mm thick Neoprene padding across wrist
- Color: beige
- Small, medium and large sizes
Occumitts are ergonomic support gloves that help prevent and relieve aches and pains associated with Repetitive Strain Injury, carpal tunnel syndrome, poor circulation, and arthritis. Snug, lightweight, ergonomically designed Occumitts act like support hose to inhibit strains, fatigue, and cramping. Four-way stretch fabric promotes proper wrist position, retains soothing body heat, and produces an automatic massaging effect to enhance circulation.
Specifications
Beige | |
Offers extra support to alleviate workplace aches and pains and absorb pressure, protect against rubbing, bumping and abrasive surfaces | |
Nylon, Spandex |
Occumitts™ Plus Support Glove | |
8mm Thick Neoprene padding | |
Fingerless |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.