Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ High-Viz Two-Tone Bomber Jackets
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
64 to 66 in.
68 to 70 in.
Size (Metric) Chest:
101 to 10 6 cm
111 to 116 cm
121 to 127 cm
132 to 139 cm
142 to 147 cm
152 to 157 cm
162 to 167 cm
172 to 177 cm
91.4 to 96.5 cm
Specifications
Size | Small |
Material | Polyester |
Color | Yellow |
Closure Type | Snap, Storm Flap, Zipper |
Certifications/Compliance | ANSI ISEA Class 3, ASTM F 2732 |
Coating | Polyurethane |
Seam Type | Sealed |
Liner Material | Fleece |
No. of Pockets | 4 |
Tape Type | 2 in. 3M™ Scotchlite™ silver reflective stripes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction