Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ High-Viz Public Safety Vests
Click to view available options
Fire safety; Medium/Large
Description
- Breakaway design
- Hook-and-loop front closure
- Fully adjustable sides
- Mic tab
- Clear badge chest pocket with closure
- Radio chest pocket with flap closure
Compliance
Meet ANSI/ISEA 207-2006 standards.
Specifications
Color | Yellow |
Size | Medium to Large |
Material | Polyester |
Size (English) Chest | 36 to 46 in. |
No. of Pockets | 1 |
Size (Metric) Chest | 91.4 to 96.5 cm |
Tape Type | 3M™ Scotchlite™ reflective stripes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction