Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ Class II High-Viz Vests
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
Size (Metric) Chest:
101.6 to 106.68 cm
111.76 to 116.84 cm
121.92 to 127 cm
132.08 to 137.16 cm
91.4 to 96.5 cm
Description
Surveyor's Vest
- 100% polyester tricot
- Two-tone striping with 2 in. wide (5.1cm) silver reflective tape
- Surveyor-style front pockets
- Large arm holes
- Zipper closure
- Color: Yellow
- Bright, lightweight polyester tricot fabric
- 2 in. wide (5.1cm) strip of 3M™ Scotchlite™ reflective material—two 360° horizontal stripes and two vertical shoulder stripes
- Hook-and-loop closure
- Machine-washable
- Color: Yellow
Compliance
Meet ANSI™/ISEA 107-2010 standards.
Specifications
Color | Yellow |
Size | 2X-Large |
Material | Polyester |
Size (English) Chest | 48 to 50 in. |
No. of Pockets | 4 |
Size (Metric) Chest | 121.92 to 127 cm |
Tape Type | 2 in. Silver reflective stripes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction