Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Oak Table with Plain Apron and Solid Phenolic Top
Ideal for high school and above with lower temperature use.
Supplier: Diversified Spaces™ C7152BK30SC
Alert:
Do not use with high temperatures. Exposed
Description
- Solid red oak legs and apron
- Black rubber leg boots
- Chemical-resistant, earth-friendly UV finish
Specifications
Non-skid adjustable glides and rubber leg boots | |
Solid Phenolic | |
MAS Certified Green™ | |
91.44 cm | |
76.2 cm | |
36 x 48 in. (91.44 x 121.92 cm) | |
226.79 kg | |
Red Oak |
Red Oak | |
High school and above with lower temperature use | |
Chemical resistant, earth-friendly UV | |
30 in. | |
36 in. | |
500 lb. | |
48 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction