Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Oak Base Cabinets
Diversified Spaces™™ Oak Base Cabinets can be ganged together to create a wall of base cabinets.
Supplier: Diversified Spaces™ 1033622
Description
- Can be ganged together
- Constructed of solid oak and oak veneers
- Natural with chemical resistant UV finish
- Tops include 4 in. back splash
- Top and rubber base molding sold separately
Compliance
SEFA
Specifications
Door Base Cabinet | |
55.8 x 91.4 x 88.9 cm (22 x 36 x 35 in.) | |
Limited Lifetime | |
Red Oak |
Lockable double doors and one adjustable shelf | |
MAS Certified Green | |
Natural with chemical resistant UV |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction