Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Nylon Net Filters, 160 μm
Hydrophilic nylon membrane
Supplier: MilliporeSigma™ NY6H00010
Description
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
White | |
Nylon | |
100°C | |
Plain | |
Hydrophilic | |
14% | |
Plain | |
Net Filter | |
30 cm |
3 m x 30 cm | |
160 μm | |
NY6H | |
Particle filtration, Particle analysis, Prefiltration of solvents and paint monitoring | |
52% | |
1Pack | |
100°C | |
3 m x 30 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction