Learn More
Thermo Scientific™ 96 Well Round (U) Bottom Plate, TC Surface, No Lid, Pack of 1
Color:Clear; Sterility:Sterile; Lid:Without Lid
Supplier: Thermo Scientific™ 143761
Description
Thermo Scientific™ Nunc MicroWell Plates with Nunclon Delta Surface are ideal in a wide variety of applications, including cloning experiments and tissue culture-based analytical systems. Thermo Scientific Nunc Cell Culture products offer solutions for cell growth and analysis and have been used by researchers worldwide since 1953. With a wide range of surface areas and treatments, we have products for all your basic or advanced cell-based research.
- Stackable
- Radiation sterilized
- Condensation rings control evaporation and retain condensate
- Keyed lids prevent accidental reversals
- Dimensions: 86 × 128mm
Ordering Information:
Individually wrapped.
Specifications
Custom Barcoding Available | |
Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility | |
8 x 12 | |
Nunc | |
Cell Culture Microplate | |
300 μL | |
Sterile | |
Round Bottom (U-well) | |
1 |
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
Without Lid | |
10/Pack, 50/Case | |
Clear | |
Polystyrene | |
96 | |
Nunclon Delta | |
50 | |
50/Cs. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.