Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Invitrogen™ Nitrocellulose/Filter Paper Sandwiches, 0.2 μm, 8.5 x 13.5 cm
Fits 8.6 x 13.5cm E-PAGE™ Gels
Supplier: Invitrogen™ LC2009
Description
- Designed for western transfer of proteins
- Pre-cut, extra-thick, absorbent Blotting Paper (2.5mm thickness) for E-PAGE
- Pore Size: 0.45μm
- Size: 8.5 x 13.5cm
A protein's properties affect its ability to bind to membrane surfaces.
Proteins, Expression, Isolation and Analysis, Western Blotting
Specifications
13.5 cm | |
Nitrocellulose/Filter Paper Sandwich, 0.2μm pore size | |
Nitrocellulose | |
Store at room temperature. | |
8.5 cm x 13.5 cm | |
Novex |
8.5 cm | |
Sandwich | |
0.2 μm | |
Room Temperature | |
2.5 mm |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?
Provide Content Correction