Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Primair™ 700 Series Powered Air Purifying Respirator
PAPR belt-mounted platform is ergonomically designed to distribute weight evenly to prevent slipping.
Specifications
Battery Life | 8 hours |
---|---|
Battery Type | Lithium-ion |
Connection Type | Twist and lock connector |
Product Type | PAPR Assembly, No Headtop |
Model | Primair™ |
Catalog Number | Mfr. No. | Belt Material | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Belt Material | Includes | Price | Quantity & Availability | ||||
19-085-497
|
Honeywell™
PA701HE |
Nylon | Blower, battery, charger, comfort pad, nylon belt, P100 filter and optional filter cover |
Each
for $135.06
Save 93% Reg : |
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
19-085-498
|
Honeywell™
PA701HED |
Decontamination | Blower, battery, battery charger, and decon belt |
Each for $1,129.39
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Assembly includes connected blower, battery, battery charger, belt
- PA701 HE also includes comfort pad, bonus P100 filter and optional filter cover
- Belt option includes nylon or decontamation
- Side mounted battery locks into place to reduce accidental disconnections.
- Ergonomic belt distributes weight evenly and prevents slipping
- Adjustable nylon straps on belt
- Battery Run Time: 8 Hours
Specifications
8 hours | |
Twist and lock connector | |
Primair™ | |
1 Ea. |
Lithium-ion | |
PAPR Assembly, No Headtop | |
Belt-mounted |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title