Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Low-Profile Cartridges and Cartridge/P100 Filter Combinations
Satisfy numerous industrial applications
$40.65 - $82.60
Specifications
Certifications/Compliance | NIOSH, 42CFR84 |
---|---|
For Use With (Application) | Industrial applications |
For Use With (Equipment) | Respirator |
Catalog Number | Mfr. No. | Cartridge Type | Color | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cartridge Type | Color | Quantity | Price | Quantity & Availability | |||
19-003-263J
|
Honeywell™
7584P100L |
Ammonia, Methylamine Cartridge | Green/Magenta | 12/Cs. |
Pack for $82.60
Case of 12 PK for $990.50
|
|
|||
19-003-299B
|
Honeywell™
N75002L |
Acid Gas Cartridge | White | 18/Cs. |
Pair for $41.15
Case of 18 PR for $741.00
|
|
|||
19-003-298B
|
Honeywell™
N75001L |
Organic Vapor Cartridge | Black | 18/Cs. |
Pair for $40.65
Case of 18 PR for $731.50
|
|
|||
19-003-309B
|
Honeywell™
N750052L |
Mercury Vapor and Chlorine Cartridge | Olive | 18/Cs. |
Pair for $66.90
Case of 18 PR for $1,204.00
|
|
|||
19-003-312B
|
Honeywell™
75SCL |
Low Profile Particulate Cartridge | Olive | 18/Cs. |
Pair for $43.05
Case of 18 PR for $775.00
|
|
|||
17-622-14
|
Honeywell™
7581P100L |
Organic Vapor Cartridge | Black | 12/Cs. |
Pack of 2 for $71.50
Case of 12 PK for $857.50
|
|
|||
19-003-263F
|
Honeywell™
7582P100L |
Acid Gas Cartridge | Magenta/White | 12/Cs. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-003-263H
|
Honeywell™
7583P100L |
Filter Cartridge | Magenta/Yellow | 12/Cs. |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-003-300B
|
Honeywell™
N75003L |
Organic Vapor, Acid Gas Cartridge | Yellow | 18/Cs. |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-003-310B
|
Honeywell™
75852P100L |
Cartridge/Filter Assembly | Olive/Magenta | 12/Cs. |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-003-313B
|
Honeywell™
75SCP100L |
Filter Cartridge | Olive/Magenta | 12/Cs. |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
- All North air-purifying cartridges are approved with all North air-purifying half masks and full-facepiece respirators
- Air-purifying respirators with cartridges provide respiratory protection against gases and vapors by using sorbents to purify the inhaled air
- Cartridges without filters do not remove dust, fibers, and other particles
Certifications
All North cartridges, filters, and cartridge/filter combinations are NIOSH certified to 42CFR84 standards when used with North respirator facepieces.
Compliance
NIOSH approved.
Specifications
NIOSH, 42CFR84 | |
Industrial applications | |
Respirator |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title