Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Flexicon Sterile Gauze
Specifications
Product Type | Gauze Conforming Bandage |
---|---|
For Use With (Application) | Designed to hold dressings in place without slippage |
Length (English) | 4.5 yd. |
Certifications/Compliance | ANSI Z308.1 2009 |
Material | Cotton |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
17-986-464
|
Honeywell™
041940 |
4 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
17-986-463
|
Honeywell™
041930 |
3 in. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
Description
Specifications
Gauze Conforming Bandage | |
4.5 yd. | |
Cotton | |
12 Pk. |
Designed to hold dressings in place without slippage | |
ANSI Z308.1 2009 | |
Sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title