Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Non-Sterile Millex™ Syringe Filters with Hydrophobic Fluoropore™ 0.45 μm Pore Size
Millex™ syringe filter, Fluoropore™ PTFE, Hydrophobic, Non-sterile, 0.45 μm pore size, 33 mm diameter.
Supplier: MilliporeSigma™ SLFH033NK
Description
- Applications: Filtration of organic solutions, Vent filtration, Sterilization of gases
- Ideal for filtering samples in organic solvents, and prevent back-streaming of atmospheric moisture in venting applications
- Broad chemical compatibility and solvent resistance with organic solutions
- Polypropylene housing material offers low levels of extractables and broad chemical compatibility
Specifications
Single-use | |
Millex-FH Hydrophobic PTFE | |
Non-sterile | |
Polypropylene | |
1000 | |
Millex-FH Membrane | |
33 mm |
PTFE (Hydrophobic) | |
0.45 μm | |
Filtration of organic solutions, Vent filtration, Sterilization of gases | |
Hydrophobic | |
Millex | |
≤100 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction