Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva™ Whatman™ NC45 Nitrocellulose Filtration Membranes
Whatman™ NC45 Nitrocellulose Membrane Filters are known for higher strength and flexibility, low extractables, and narrow pore size distribution. They are recommended for routine applications and are manufactured under strictly controlled conditions.
Supplier: Cytiva™ 10401122
Description
- Product Type: Filtration Membrane
- Grade: NC45
- Material: Nitrocellulose
- Diameter: 85 mm
- Pore Size: 0.45 μm
- For Use With (Application): Microbiological Studies, Sample Preparation
- Quantity: 50 Pk.
Specifications
Autoclavable | |
Nitrocellulose | |
0.45 μm | |
Microbiological Studies, Sample Preparation | |
NC45 | |
50 Pk. | |
Membrane Filter | |
85 mm |
Reusable | |
Nitrocellulose | |
Non-sterile | |
NC45 | |
50Pack | |
Circular | |
3.3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction