Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nitric Acid (NF), Fisher Chemical
Click to view available options
Quantity:
2.5 L
Packaging:
Glass Bottle
Specifications
pH | 1.0 |
Color | Colorless Yellow |
Melting Point | -41°C |
Boiling Point | 120.5°C |
Density | 1.40g/cm³ |
Heavy Metals (as Pb) | 0.2ppm max. |
Identification | Pass Test |
Packaging | Glass Bottle |
Residue after Ignition | 5ppm max. |
Vapor Pressure | 0.94 kPa at 20°C |
Show More |
Safety and Handling
DOTInformation | Class 8: Corrosive |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction