Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
New Pig Dust Cap Drum Covers
Economical, elasticized cap protects open drums from dirt, moisture and contamination.
Specifications
Certifications/Compliance | FDA |
---|---|
Color | Clear |
Material | LDPE |
Type | Dust Cap Drum Cover |
For Use With (Application) | Indoor use, protects open drums from dirt, moisture and contamination |
Catalog Number | Mfr. No. | For Use With (Equipment) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
19-039-172
|
New Pig
DRM149 |
55 gal. new and reconditioned open and tight head steel and poly drums | 11 lb. | 4.98 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-039-173
|
New Pig
DRM150 |
5 gal. steel and plastic pails | 5 lb. | 2.26 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Durable, low-density polyethylene meets FDA requirements
- Block dirt and moisture out of containers to keep contents pure
- Clear 4 mil polyethylene protects contents but makes them easy to inspect
- Recommended for indoor use
Specifications
FDA | |
LDPE | |
Indoor use, protects open drums from dirt, moisture and contamination |
Clear | |
Dust Cap Drum Cover | |
100/Cs. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title