Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ NeuLog™ Motion Logger Sensor

Measures the time for an echo return of ultrasonic wave produced by a transducer.
Supplier: Eisco™ NUL213
Alert:
This item is intended for educational purposes only.
Description
- Three modes of operation: distance, velocity and acceleration
- Duration: 1 second to 31 days
- Range: 0.25 to 6m (distance); ±10m/s (velocity); ±100m/s2 (acceleration)
- Resolution: 2mm; 0.02m/s; 0.08m/s2
- Rate: 100 S/sec.
- Requires connection hardware, sold separately
Specifications
Sensor, Motion Logger | |
ISO 9001 | |
For measuring distance, velocity, or acceleration, to study gravity, ball drops, momentum, impulse and conservation of energy for further research, for use in the classroom or in the field | |
2mm (Distance), 0.1m/s (Velocity), 0.01m/s2 (Acceleration) Resolution | |
2 in. | |
4.5 in. | |
4.5 in. |
Motion logger sensor, metal ultrasonic wave emitter, guide | |
3+ | |
0.25 to 6m (Distance), ±10m/s (Velocity), ±100m/s2 (Acceleration) | |
4.5 x 4.5 x 2 in. (11.43 x 11.43 x 5.08 cm) | |
5.08 cm | |
11.43 cm | |
11.43 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title