Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ NeuLog™ Force Logger Sensor

Measures the mass-to-weight relationship and push/pull forces and impacts.
Supplier: Eisco™ NUL211
Alert:
This item is intended for educational purposes only.
Description
Single and dual range available.
- Study how different pulley systems affect force needed to lift weights
- Duration: 50 milliseconds to 31 days
- Range: ±10N; ±50N
- Resolution: 0.01N
- Rate: 3000 S/sec.
- Requires connection hardware, sold separately
Specifications
Sensor, Force Logger | |
ISO 9001 | |
Measures the mass-to-weight relationship and push/pull forces and impacts | |
0.01 N | |
2 in. | |
4 in. | |
8.5 in. |
Force logger sensor, hook, guide | |
3+ | |
±10N and ±50N | |
4 x 8.5 x 2 in. (10.16 x 21.6 x 5.08 cm) | |
5.08 cm | |
10.16 cm | |
21.6 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title