Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ NeuLog™ Conductivity Logger Sensor

Uses a probe with two electrodes to calculate conductivity.
Supplier: Eisco™ NUL215
Alert:
This item is intended for educational purposes only.
Description
- Displays results in three ranges: μs/cm, mg/L, ppm
- Duration: 1 second to 31 days
- Range: 0 to 20,000μs/cm; 0 to 18,000mg/L; 0 to 18,000ppm
- Resolution: 0.1μs/cm (0 to 20,000μs/cm); 0.1mg/L (0 to 18,000mg/L); 0.1ppm (0 to 18,000ppm)
- Rate: 100 S/sec.
- Requires connection hardware, sold separately
Specifications
Sensor, Conductivity Logger | |
ISO 9001 | |
For measuring conductivity in a solution, to monitor ecological systems, analyze chemicals and test Water quality for further study, for use in the classroom or in the field | |
0.1μs/cm (0 to 20,000μs/cm), 0.1mg/L (0 to 18,000mg/L), 0.1ppm (0 to 18,000ppm) | |
2 in. | |
4 in. | |
8.5 in. |
Conductivity logger sensor, flash memory, conductivity probe | |
3+ | |
0 to 20,000μs/cm, 0 to 18,000mg/L, 0 to 18,000ppm | |
4 x 8.5 x 2 in. (10.16 x 21.59 x 5.08 cm) | |
5.08 cm | |
10.16 cm | |
21.59 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title